Trident Pro Series Whole House Fan

Item #: 2214619

Cat #: QC-TRI-PRO-3.3X-RF

UPC: 811658022739

$ 1401.18 EA
Company wide:
7 in stock
Documents & Guides
Whole House Fan, Series: Trident Pro, CFM: 3216/2890, Watts: 323/274, Duct Diameter: 16", Grille: 16" x 24"

Overview

Whole House Fan, Series: Trident Pro, CFM: 3216/2890, Watts: 323/274, Duct Diameter: 16", Grille: 16" x 24"
Also known as: 811658022739, QC-TRI-PRO-3.3X-RF, QCMQCTRIPRO3.3XRF

Specifications

Volts AC: 120
Diameter: 16 in
CFM: 3216
Volts AC: 120
CFM: 3216
Diameter: 16 in