Trident Pro Series Whole House Fan

Item #: 2214618

Cat #: QC TRI PRO-2.5X RF

UPC: 811658022722

$ 1148.05 EA
Company wide:
17 in stock
Documents & Guides
Whole House Fan, Series: Trident Pro, CFM: 2490/1934, Watts: 244/198, Duct Diameter: 16", Grille: 16" x 20"

Overview

Whole House Fan, Series: Trident Pro, CFM: 2490/1934, Watts: 244/198, Duct Diameter: 16", Grille: 16" x 20"
Also known as: 811658022722, QC TRI PRO-2.5X RF, QCMQCTRIPRO2.5XRF

Specifications

Volts AC: 120
Diameter: 16 in
CFM: 2490
Volts AC: 120
CFM: 2490
Diameter: 16 in