Trident Pro Series Whole House Fan

Item #: 2214617

Cat #: QC TRI PRO-1.5X RF

UPC: 811658022715

$ 829.15 EA
Company wide:
11 in stock
Documents & Guides
Whole House Fan, Series: Trident Pro, CFM: 1498, Watts: 115, Duct Diameter: 14", Grille: 16" x 16"

Overview

Whole House Fan, Series: Trident Pro, CFM: 1498, Watts: 115, Duct Diameter: 14", Grille: 16" x 16"
Also known as: 811658022715, QC TRI PRO-1.5X RF, QCMQCTRIPRO1.5XRF

Specifications

Volts AC: 120
Diameter: 14 in
CFM: 1498
Volts AC: 120
CFM: 1498
Diameter: 14 in