Stealth Pro X Series Whole House Fan With RF Control

Item #: 2214615

Cat #: QC-STL-PRO-6.0X-RF

UPC: 811658022838

$ 2246.27 EA
Company wide:
13 in stock
Documents & Guides
Whole House Fan, Series: Stealth Pro X, CFM: 5587/4262/3428, Watts: 462/210/113, Duct Diameter: 22", Grille: 16" x 38"

Overview

Whole House Fan, Series: Stealth Pro X, CFM: 5587/4262/3428, Watts: 462/210/113, Duct Diameter: 22", Grille: 16" x 38"
Also known as: 811658022838, QC-STL-PRO-6.0X-RF, QCMQCSTLPRO6.0XRF

Specifications

Diameter: 24 in
Volts AC: 120
CFM: 6996
Diameter: 24 in
CFM: 6996
Volts AC: 120