Stealth Pro X Series Whole House Fan With RF Control

Item #: 2214614

Cat #: QC-STL-PRO-5.5X-RF

UPC: 811658022821

$ 2086.82 EA
Company wide:
21 in stock
Documents & Guides
Whole House Fan, Series: Stealth Pro X, CFM: 5044/4238/2870, Watts: 490/268/88, Duct Diameter: 20", Grille: 16" x 32"

Overview

Whole House Fan, Series: Stealth Pro X, CFM: 5044/4238/2870, Watts: 490/268/88, Duct Diameter: 20", Grille: 16" x 32"
Also known as: 811658022821, QC-STL-PRO-5.5X-RF, QCMQCSTLPRO5.5XRF

Specifications

Volts AC: 120
Diameter: 20 in
CFM: 5044
Volts AC: 120
CFM: 5044
Diameter: 20 in