Stealth Pro X Series Whole House Fan With RF Control

Item #: 2214613

Cat #: QC-STL-PRO-4.8X-RF

UPC: 811658022814

$ 1959.25 EA
Company wide:
33 in stock
Documents & Guides
Whole House Fan, Series: Stealth Pro X, CFM: 4280/3500/2361, Watts: 408/225/73.9, Duct Diameter: 18", Grille: 16" x 32"

Overview

Whole House Fan, Series: Stealth Pro X, CFM: 4280/3500/2361, Watts: 408/225/73.9, Duct Diameter: 18", Grille: 16" x 32"

Looking to cool your home without the high energy costs? QuietCool Whole House Fans use natural fresh air to cool your home for just pennies on the dollar. Improve your home comfort and save 50-90% on home cooling with a QuietCool!

Also known as: 811658022814, QC-STL-PRO-4.8X-RF, QCMQCSTLPRO4.8XRF

Specifications

Volts AC: 120
Diameter: 18 in
Type: Whole House Fan
CFM: 4280
Volts AC: 120
Type: Whole House Fan
Diameter: 18 in
CFM: 4280