Stealth Pro X Series Whole House Fan With RF Control

Item #: 2214612

Cat #: QC-STL-PRO-3.3X-RF

UPC: 811658022807

$ 1640.36 EA
Company wide:
20 in stock
Documents & Guides
Whole House Fan, Series: Stealth Pro X, CFM: 3159/1980, Watts: 264/74.6, Duct Diameter: 16", Grille: 16" x 24"

Overview

Whole House Fan, Series: Stealth Pro X, CFM: 3159/1980, Watts: 264/74.6, Duct Diameter: 16", Grille: 16" x 24"
Also known as: 811658022807, QC-STL-PRO-3.3X-RF, QCMQCSTLPRO3.3XRF

Specifications

Volts AC: 120
Diameter: 16 in
CFM: 3159
Volts AC: 120
CFM: 3159
Diameter: 16 in