Stealth Pro X Series Whole House Fan With RF Control

Item #: 2214611

Cat #: QC STL PRO-2.5X RF

UPC: 811658022791

$ 1263.12 EA
Company wide:
0 in stock
Documents & Guides
Whole House Fan, CFM:2541/2018/1920/1510, Watts: 157/82.3, Duct Diameter: 16", Duct Length: 6'

Overview

Whole House Fan, CFM:2541/2018/1920/1510, Watts: 157/82.3, Duct Diameter: 16", Duct Length: 6'
Also known as: 811658022791, QC STL PRO-2.5X RF, QCMQCSTLPRO2.5XRF

Specifications

Diameter: 16 in
Diameter: 16 in