LED PAR38 Lamp, 30K

Item #: 2214437

Cat #: 14PAR38/EXPERTCOLOR RETAIL/F25/930/P/D

UPC: 046677587451

$ 28.45 EA
Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 14W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1350, CRI: 90, Color Temperature: 3000K, 25 Degree Beam Angle, Rated Average Life: 25,000 Hrs. *Philips CC# 587451, 12NC 929003753904*

Overview

Dimmable LED Lamp, 14W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1350, CRI: 90, Color Temperature: 3000K, 25 Degree Beam Angle, Rated Average Life: 25,000 Hrs. *Philips CC# 587451, 12NC 929003753904*

Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.

Also known as: 046677587451, 14PAR38/EXPERTCOLOR RETAIL/F25/930/P/D, PHI14PAR38ECRF2593

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1350
Color Rendering Index (CRI): 90
Wattage: 14
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Lumens: 1350
Wattage: 14
Light Technology: LED
Angle: 25°