Solar AC Module With Integrated Microinverter, 430W, 108 Cells, 6 x 18 Monocrystaline NEO Solar Half Cells

Item #: 2214230

Cat #: Q.TRON BLK M-G2+/AC 430

UPC:

$ 350.00 EA
Clearance
Price good while supplies last
Company wide:
555 in stock
Solar AC Module With Integrated Microinverter, 430 Watt, 108 Cells, 6 x 18 Monocrystaline NEO Solar Half Cells, 67.800 x 44.600 x 1.570 Inch, Black Anodized Aluminum Frame

Overview

Solar AC Module With Integrated Microinverter, 430 Watt, 108 Cells, 6 x 18 Monocrystaline NEO Solar Half Cells, 67.800 x 44.600 x 1.570 Inch, Black Anodized Aluminum Frame

Introducing Q.TRON AC, Qcells’ latest innovation designed to enhance the speed, simplicity and safety of residential solar installations. Featuring cutting-edge Q.ANTUM NEO Technology and an integrated microinverter enabling rapid shutdown compliance, the AC module offers a new level of convenience and reliability, all manufactured in the U.S. and backed by a single trusted brand, Qcells.

Also known as: Q.TRON BLK M-G2+/AC 430, QCLQTRONBLKMG2A430

Features & Benefits

  • Offers the lowest module degradation rate compared with Tier 1 TOPCon competitors
  • Q.TRON AC enables a faster and easier installation
  • Greater power production over time, with a guaranteed nominal power over 90% after 25 years
  • Superior power performance, enabling 22.0%+ efficiency (DC)
  • Microinverter manufactured in Michigan and the finished module in Georgia
  • Qcells’ commitment to American manufacturing is marked by our $2.8 billion investment in building a fully domestic solar value chain
  • Improved inventory management, saving both time and cost
  • Integrates with Qcells’ residential energy storage system to form a complete Q.HOME SMART system
  • Q.OMMAND PRO app and the Q.HOME COMBINER’s 7-segment display allow for a simpler commissioning process
  • Proudly assembled in the USA

Specifications

Color: Black
Wattage: 430
Material: Anodized Aluminum
Depth: 1.570 in
Number of Cells: 108
Width: 44.600 in
Height: 44.600 in
Color: Black
Material: Anodized Aluminum
Number of Cells: 108
Height: 44.600 in
Wattage: 430
Depth: 1.570 in
Width: 44.600 in