AC CABLE SHORT (650MM)

Item #: 2214224

Cat #: CAS-HQ-SH-650

UPC:

$ 12.34 EA
Company wide:
0 in stock
Documents & Guides
AC CABLE SHORT (650 MM)

Overview

AC CABLE SHORT (650 MM)
Also known as: CAS-HQ-SH-650, QCLCASHQSH650

Specifications

Type: Cable
Type: Cable