Panel For Enclosure, C-Series, 36 x 30", Steel/White

Item #: 2214214

Cat #: NP3630C

UPC: 786725860562

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, C-Series, 36 x 30 Inch, Steel/White Powder Coat Finish

Overview

Panel For Enclosure, C-Series, 36 x 30 Inch, Steel/White Powder Coat Finish

The C Series back panels are used in all N412C Ultimate Series enclosures. These panels allow the user to mount many types of electrical components.

Also known as: 786725860562, NP3630C, WIENP3630C

Features & Benefits

  • Fabricated from pre-galvanized steel
  • Panels mount to provided collar studs

Specifications

Color: White
Material: Steel
Standards: California Proposition 65
Color: White
Standards: California Proposition 65
Material: Steel