Classic Klaw™ Pump Pliers, 12"

Item #: 2214151

Cat #: D50512B

UPC: 092644730344

$ 32.98 EA
Company wide:
2 in stock
Documents & Guides
Unique Jaw Design Provides Multiple Points Of Contact For Maximum Torque, Quick-Adjust Button Allows For Quick And Easy, One-Handed Adjustment Of Plier Jaws, Compact, Narrow Design For Easy Work In Small Or Hard To Reach Spaces, Gripping Surface With Hardened Teeth For Reduced Wear And Positive Grip, All-Steel Construction For Maximum Durability And Long-Lasting Performance, Plastic-Dipped Handles Offer Comfortable Grip And A High-Visibility Color For Easy Spotting In Low-Light Conditions, Quick-Adjust Mechanism Ensures Smooth, Safe Operation For Effortless Adjustments Without Risk Of Pinching

Overview

Unique Jaw Design Provides Multiple Points Of Contact For Maximum Torque, Quick-Adjust Button Allows For Quick And Easy, One-Handed Adjustment Of Plier Jaws, Compact, Narrow Design For Easy Work In Small Or Hard To Reach Spaces, Gripping Surface With Hardened Teeth For Reduced Wear And Positive Grip, All-Steel Construction For Maximum Durability And Long-Lasting Performance, Plastic-Dipped Handles Offer Comfortable Grip And A High-Visibility Color For Easy Spotting In Low-Light Conditions, Quick-Adjust Mechanism Ensures Smooth, Safe Operation For Effortless Adjustments Without Risk Of Pinching

The Klein Quick-Adjust Klaw™ Pump Pliers feature a unique curved jaw with multiple contact points, delivering maximum torque and a secure grip. The hardened teeth on the jaw’s gripping surface minimize wear and provide a strong, positive hold. Its all-steel construction ensures exceptional strength and long-lasting performance, even in the most demanding tasks.

Also known as: 092644730344, D50512B, KLED50512B

Specifications

Size: 12 in
Size: 12 in