KNECT™ 7-in-1 Impact Stubby Driver

Item #: 2214147

Cat #: 32561HDRT

UPC: 092644329289

$ 20.98 EA
Company wide:
4 in stock
Documents & Guides
Knect™ (S) 7-In-1 Impact-Rated Stubby Screwdriver And Nut Driver With Ratcheting Mechanism Lets You Work Faster And With More Efficiency, Compact Design Features #1, #2 Phillips, 1/4, 3/16-Inch Slotted, 1/4, 5/16-Inch Nut Drivers, 1/4-Inch Bit Adapter And 1/2-Inch Knect™ Collet, Forward, Fixed And Reverse Ratcheting For Faster Driving, 1/4-Inch Quick-Connect On Power Nut Drivers To Easily Switch From Screwdriver Handle To Impact Driver, All Components Are Impact-Rated For Use With An Impact Driver, Precision-Machined Tips For Exact Fit And Special Heat-Treated Shafts For Added Durability, Cushion-Grip™ Handles For Greater Torque And Comfort

Overview

Knect™ (S) 7-In-1 Impact-Rated Stubby Screwdriver And Nut Driver With Ratcheting Mechanism Lets You Work Faster And With More Efficiency, Compact Design Features #1, #2 Phillips, 1/4, 3/16-Inch Slotted, 1/4, 5/16-Inch Nut Drivers, 1/4-Inch Bit Adapter And 1/2-Inch Knect™ Collet, Forward, Fixed And Reverse Ratcheting For Faster Driving, 1/4-Inch Quick-Connect On Power Nut Drivers To Easily Switch From Screwdriver Handle To Impact Driver, All Components Are Impact-Rated For Use With An Impact Driver, Precision-Machined Tips For Exact Fit And Special Heat-Treated Shafts For Added Durability, Cushion-Grip™ Handles For Greater Torque And Comfort

The 7-in-1 Ratcheting Impact-Rated Stubby Screwdriver / Nut Driver is part of Klein's KNECT™ system. KNECT™ is a cross compatible impact-rated driver and ratchet system that delivers a seamless back and forth transition between hand and power tools. This versatile set houses popular tips and nut driver sizes. This stubby tool is small to allow easy access to tight work spaces and was designed with a 1/4-Inch deep bit holding feature.

Also known as: 092644329289, 32561HDRT, KLE32561HDRT

Specifications

Material: Steel
Material: Steel