LED HID Replacement, ED28

Item #: 2214135

Cat #: S13188

UPC: 045923131882

$ 68.92 EA
Company wide:
0 in stock
Documents & Guides
LED HID Replacement: Type-B Ballast Bypass; 34-Watt (150W HID Equivalent); ED28; 5000K; Mogul Extended (EX39) Base; White; 120-277 Range Voltage, 5000 Lumens, 80+ CRI, 320° Beam Spread, Non-Dimmable. Satco S13188, 34W/LED/HID/ED28/850/EX39/WH.

Overview

LED HID Replacement: Type-B Ballast Bypass; 34-Watt (150W HID Equivalent); ED28; 5000K; Mogul Extended (EX39) Base; White; 120-277 Range Voltage, 5000 Lumens, 80+ CRI, 320° Beam Spread, Non-Dimmable. Satco S13188, 34W/LED/HID/ED28/850/EX39/WH.
Also known as: 045923131882, S13188, SATS13188

Specifications

Wattage: 34
Color Temperature: 5000 (Bright White)
Lumens: 5000
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 80
Mounting: Universal
Type: LED/HID, LED Retrofit
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Wattage: 34
Lumens: 5000
Color Rendering Index (CRI): 80
Type: LED/HID, LED Retrofit
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Shape: ED28 (Elliptical Dimple)
Mounting: Universal
Volts AC Range: 120 - 277