FLO SmartDC outdoor fast electric vehicle (EV) charging station

Item #: 2213998

Cat #: DCCH802CO2-FL-P03

UPC:

Company wide:
0 in stock
Documents & Guides
Outdoor DC Fast Charging Station, Level 3, 100kW, 480Y/277V AC, 130A @ 480V AC, 50 to 500V DC Out put Voltage, NEMA 3R Aluminum Enclosure

Overview

Outdoor DC Fast Charging Station, Level 3, 100kW, 480Y/277V AC, 130A @ 480V AC, 50 to 500V DC Out put Voltage, NEMA 3R Aluminum Enclosure
Also known as: DCCH802CO2-FL-P03, FLSDCCH802CO2FLP03

Specifications

Volts DC: 500
Amps: 130
IP/NEMA Rating: NEMA 3R
Volts AC: 480Y277
Wattage: 100 kW
Volts DC: 500
IP/NEMA Rating: NEMA 3R
Wattage: 100 kW
Amps: 130
Volts AC: 480Y277