M12™ Heated Hoodie Kit, Small, Gray

Item #: 2213789

Cat #: M200G-21S

UPC: 045242351015

$ 179.99 EA
Company wide:
6 in stock
Documents & Guides
M12™ Heated Hoodie Kit, Size: Small, Includes: (1) M12™ Heated Hoodie, (1) M12™ REDLITHIUM™ 2.0 Compact Battery Pack & (1) M12™ Compact Charger & Power Source, Gray

Overview

M12™ Heated Hoodie Kit, Size: Small, Includes: (1) M12™ Heated Hoodie, (1) M12™ REDLITHIUM™ 2.0 Compact Battery Pack & (1) M12™ Compact Charger & Power Source, Gray

Our M12™ Heated Hoodie delivers HEAT BUILT FOR COMPLETE COMFORT. Powered by Milwaukee’s NEW HEXON HEAT TECHNOLOGY™, this hoodie STAYS WARMER FOR LONGER in all temperatures, delivers the FASTEST HEAT UP TIME and offers the GREATEST HEAT COVERAGE throughout the garment. Whether facing freezing outdoor temperatures or navigating spaces with minimal heat indoors, this hoodie adapts to its environment to deliver effective heat in any condition. By integrating HEXON HEAT TECHNOLOGY™ and an improved fabric design, optimal comfort and mobility are achieved. With ground-up developed cotton/polyester fleece fabric, this MILWAUKEE® hoodie provides warmth and a full range of motion whether worn as a mid-layer or exterior layer. The hidden battery pass-thru pocket allows for front or back battery placement, increasing versatility depending on the situation. Our Milwaukee® Heated Gear is developed in collaboration with feedback from users across the trades through continuous jobsite research

Also known as: 045242351015, M200G-21S, MILM200G21S

Specifications

Size: Small
Color: Gray
Size: Small
Color: Gray