Heated Glove 2Ah Battery

Item #: 2213763

Cat #: 48-11-2320

UPC: 045242285013

Call for price
Company wide:
0 in stock
Documents & Guides
Heated Glove 2Ah Battery, Red

Overview

Heated Glove 2Ah Battery, Red

The MILWAUKEE® Heated Glove 2AH Battery is designed to power the Heated Winter Gloves (M700) and Heated Work Glove Liners (M701). This 15W battery provides up to 8 hours of run-time on Low and 2 hours on High for Heated Gloves. With an ergonomic design, the Heated Glove 2AH Battery is optimized for comfort when paired with Milwaukee Heated Gloves.

Also known as: 045242285013, 48-11-2320, MIL48112320

Specifications

Color: Red
Color: Red