CCT Select BR Lamp

Item #: 2213716

Cat #: 10BR30DIM/9CCTS 38308

UPC: 790492383087

$ 6.99 EA
Company wide:
115 in stock
Documents & Guides
Dimmable* LED CCT Select BR Lamp: Bulb: BR30, Wattage: 10, Lumens: 950, 5 Selectable CCTs: 2700K / 3000K / 3500K / 4000K / 5000K (Factory default setting at 2700K CCT), CRI: 92, 120V, Beam Angle: 120°, Base: Medium Screw (E26). * This lamp might not be compatible with all dimmers. Please visit www.greencreative.com for compatibility information.

Overview

Dimmable* LED CCT Select BR Lamp: Bulb: BR30, Wattage: 10, Lumens: 950, 5 Selectable CCTs: 2700K / 3000K / 3500K / 4000K / 5000K (Factory default setting at 2700K CCT), CRI: 92, 120V, Beam Angle: 120°, Base: Medium Screw (E26). * This lamp might not be compatible with all dimmers. Please visit www.greencreative.com for compatibility information.
Also known as: 790492383087, 10BR30DIM/9CCTS 38308, GEE38308

Specifications

Color Rendering Index (CRI): 92
Wattage: 10
Lumens: 950
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Color Rendering Index (CRI): 92
Lumens: 950
Volts AC: 120
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 10
Shape: BR30 (Bulged Reflector)
Light Technology: LED