CCT Select BR Lamp

Item #: 2213714

Cat #: 7BR30DIM/9CCTS 37864

UPC: 790492378649

$ 5.49 EA
Company wide:
1,296 in stock
Documents & Guides
Dimmable* LED CCT Select BR Lamp: Bulb: BR30, Wattage: 7, Lumens: 650, 5 Selectable CCTs: 2700K / 3000K / 3500K / 4000K / 5000K (Factory default setting at 2700K CCT), CRI: 92, 120V, Beam Angle: 120°, Base: Medium Screw (E26). * This lamp might not be compatible with all dimmers. Please visit www.greencreative.com for compatibility information.

Overview

Dimmable* LED CCT Select BR Lamp: Bulb: BR30, Wattage: 7, Lumens: 650, 5 Selectable CCTs: 2700K / 3000K / 3500K / 4000K / 5000K (Factory default setting at 2700K CCT), CRI: 92, 120V, Beam Angle: 120°, Base: Medium Screw (E26). * This lamp might not be compatible with all dimmers. Please visit www.greencreative.com for compatibility information.
Also known as: 790492378649, 7BR30DIM/9CCTS 37864, GEE37864

Specifications

Color Rendering Index (CRI): 92
Wattage: 7
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 650
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Color Rendering Index (CRI): 92
Shape: BR30 (Bulged Reflector)
Lumens: 650
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 7
Volts AC: 120
Light Technology: LED