Mobile Connect CELLMODEM-07, Supply Voltage 5V, USB 2.0 Type A to Type-C Cable

Item #: 2213692

Cat #: CELLMODEM-07-NA-05

UPC:

$ 557.99 EA
Company wide:
21 in stock
Mobile Connect CELLMODEM-07, Supply Voltage 5V, USB 2.0 Type A to Type-C Cable, Provides Low-Power Long-Range Cellular Connection For Fixed Locations, Suitable for Indoor and Outdoor Applications

Overview

Mobile Connect CELLMODEM-07, Supply Voltage 5V, USB 2.0 Type A to Type-C Cable, Provides Low-Power Long-Range Cellular Connection For Fixed Locations, Suitable for Indoor and Outdoor Applications

Mobile Connect CELLMODEM-07 provides seamless high-speed cellular connectivity to Enphase Energy System, enabling easy monitoring and management. Mobile Connect CELLMODEM-07 also incorporates multiple network options, increasing the reliability of the network connection.

Also known as: CELLMODEM-07-NA-05, EPHCELLMODEM07NA05

Features & Benefits

  • Supports primary internet for PV systems up to 96 microinverters
  • Enables high-speed cellular connectivity for Enphase Energy Systems
  • Multiple carrier options with automatic best-carrier selection for reliability
  • Compatible with a wide range of Enphase products (IQ Gateways and IQ Combiners)
  • Serves as secondary internet for IQ Battery systems
  • Industrial-grade, compact, rugged design for fixed indoor/outdoor installations
  • Designed for installation inside NEMA 3R or IP54-rated enclosures
  • Plug-and-play setup with USB Type-C data interface
  • Five-year pre-paid data plan
  • Five-year hardware warranty

Specifications

Color: Gray
Material: Plastic
Depth: 1.125 in
Height: 1.720 in
Connector Type: USB Type A 2.0, USB Type C
Width: 3.460 in
Volts AC: 5
Color: Gray
Depth: 1.125 in
Connector Type: USB Type A 2.0, USB Type C
Volts AC: 5
Material: Plastic
Height: 1.720 in
Width: 3.460 in