$ 55.06 EA
Company wide:
5
in stock
Documents & Guides
Twist-to-Lock Occupancy Sensor (Black): PIR / Photocell; Broad occupancy detection supports heights from 8 ft to 45 ft. Daylighting dimming and switching photocontrol. Adjustable lighting control settings: occupancy time, high trim, and daylighting setpoint. Support ingress protection, IP66. Configurable from the floor using IWP bi-directional remote. Support passive powerless programming, allows programming while unpowered via RFID. *Acuity / Sensor Switch Catalog #: TLS BK, Ci Code: 289JT8.
Overview
Twist-to-Lock Occupancy Sensor (Black): PIR / Photocell; Broad occupancy detection supports heights from 8 ft to 45 ft. Daylighting dimming and switching photocontrol. Adjustable lighting control settings: occupancy time, high trim, and daylighting setpoint. Support ingress protection, IP66. Configurable from the floor using IWP bi-directional remote. Support passive powerless programming, allows programming while unpowered via RFID. *Acuity / Sensor Switch Catalog #: TLS BK, Ci Code: 289JT8.
The SensorSwitch™ TLS, twist-to-lock sensor is a field-installable or luminaire-embedded solution for industrial lighting control applications. The TLS sensor supports mounting heights from 8 to 45 feet for occupancy detection and daylight dimming photocontrol. When installing the TLS sensor in the field, it features an efficient tool-less lock mechanism with no wiring required for assembly to the luminaire
Also known as: 197590692958, TLS BK, SESTLSBK
Specifications
| Mounting: | Fixture |
| Type: | Photocell, Passive Infrared (PIR), 360 Degrees, High Bay Occupancy Sensor |
| Volts DC: | 12/24 |
| Mounting: | Fixture |
| Volts DC: | 12/24 |
| Type: | Photocell, Passive Infrared (PIR), 360 Degrees, High Bay Occupancy Sensor |