Twist-to-Lock Sensor

Item #: 2213669

Cat #: TLS WH

UPC: 197590692934

$ 55.06 EA
Company wide:
122 in stock
Documents & Guides
Twist-to-Lock Occupancy Sensor (White): PIR / Photocell; Broad occupancy detection supports heights from 8 ft to 45 ft. Daylighting dimming and switching photocontrol. Adjustable lighting control settings: occupancy time, high trim, and daylighting setpoint. Support ingress protection, IP66. Configurable from the floor using IWP bi-directional remote. Support passive powerless programming, allows programming while unpowered via RFID. *Acuity / Sensor Switch Catalog #: TLS WH, Ci Code: 289JT6.

Overview

Twist-to-Lock Occupancy Sensor (White): PIR / Photocell; Broad occupancy detection supports heights from 8 ft to 45 ft. Daylighting dimming and switching photocontrol. Adjustable lighting control settings: occupancy time, high trim, and daylighting setpoint. Support ingress protection, IP66. Configurable from the floor using IWP bi-directional remote. Support passive powerless programming, allows programming while unpowered via RFID. *Acuity / Sensor Switch Catalog #: TLS WH, Ci Code: 289JT6.

The SensorSwitch™ TLS, twist-to-lock sensor is a field-installable or luminaire-embedded solution for industrial lighting control applications. The TLS sensor supports mounting heights from 8 to 45 feet for occupancy detection and daylight dimming photocontrol. When installing the TLS sensor in the field, it features an efficient tool-less lock mechanism with no wiring required for assembly to the luminaire

Also known as: 197590692934, TLS WH, SESTLSWH

Specifications

Mounting: Fixture
Type: Photocell, Passive Infrared (PIR), 360 Degrees, High Bay Occupancy Sensor
Volts DC: 12/24
Mounting: Fixture
Volts DC: 12/24
Type: Photocell, Passive Infrared (PIR), 360 Degrees, High Bay Occupancy Sensor