A19 LED Lamp, 27K

Item #: 2213605

Cat #: 14A19/COR/927/FR/P/E26/DIM/T20 6/1CT

UPC: 046677588687

$ 6.46 EA
Company wide:
24 in stock
Documents & Guides
LED A19 Lamp, 14 Watt, 120 Volt, Base: Medium Screw (E26), Lumens: 1500, Color Temperature: 2700K. Signify/Philips CC# 588681, 12NC 929003784604, Product Name: 14A19/COR/927/FR/P/E26/DIM/T20 6/1CT.

Overview

LED A19 Lamp, 14 Watt, 120 Volt, Base: Medium Screw (E26), Lumens: 1500, Color Temperature: 2700K. Signify/Philips CC# 588681, 12NC 929003784604, Product Name: 14A19/COR/927/FR/P/E26/DIM/T20 6/1CT.

Dimmable A-shape lamps that offer over 25,000 hours lifetime. Title 20 listed lamps that can be sold in California and ideal for commercial spaces nationwide.

Also known as: 046677588687, 14A19/COR/927/FR/P/E26/DIM/T20 6/1CT, PHI14A19COR927FRPE

Specifications

Base: Medium Screw (E26)
Lumens: 1500
Shape: A19 (Arbitrary)
Wattage: 14
Color Temperature: 2700 (Warm White)
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Lumens: 1500
Wattage: 14
Standards: California Title 20
Dimmable: Yes