M12™ Bluetooth® Jobsite Speaker w/ PACKOUT™ Compatibility

Item #: 2213577

Cat #: 2955-20

UPC: 045242288748

$ 149.00 EA
Company wide:
13 in stock
Documents & Guides
M12™ Bluetooth® Jobsite Speaker w/ PACKOUT™ Compatibility

Overview

M12™ Bluetooth® Jobsite Speaker w/ PACKOUT™ Compatibility

The MILWAUKEE® M12™ Bluetooth® Jobsite Speaker w/ PACKOUT™ Compatibility delivers CLEAR, PORTABLE SOUND and JOBSITE VERSATILITY. The 3.5” woofer and high-frequency tweeter deliver optimized sound for personal workspaces. Bluetooth® 5.3 provides up to 200 feet of range to keep you connected throughout the jobsite. AUDIO LINK allows you to play music through multiple compatible Milwaukee® devices (over 200+) creating a larger sound experience. The M12™ Bluetooth® Jobsite Speaker w/ PACKOUT™ Compatibility provides up to 10 hours of runtime at 100% volume on the M12™ REDLITHIUM™ XC4.0 Battery. The built-in equalizer settings allow you to customize the bass and treble to your preferred sound. Featuring twist-to-lock PACKOUT™ Connectivity, the speaker attaches to the top of PACKOUT™ solutions for secure storage and transport throughout the jobsite. Additionally, the kitted PACKOUT™ Mount, integrated nail hook, d-hook, and various listening orientations provide you with maximum JOBSITE VERSATILITY. This speaker withstands the most demanding jobsite environments with an IP64 rating. Charge up personal devices with USB-C 3.0A device charging wherever you go.

Also known as: 045242288748, 2955-20, MIL295520

Specifications

Type: Bluetooth Speaker
Type: Bluetooth Speaker