$ 99.99 EA
Company wide:
39
in stock
Documents & Guides
Modbox™ Rechargeable Dual Beam Work Light Is A 2-In-1 Flood And Spot Work Light With High, Medium, And Low Modes For Multiple Lighting Applications, Rotates 360-Degree For Easy Adjustment To Create Customizable Lighting Angles, Three Mounting Options For Hands-Free Use Including Modbox™ Rail Compatibility, Magnetic Base And A Hanging Hook, Led Light Modes Are All On: 3000 Lumens For 3 Hours; Spot: 1400 Lumens For 5 Hours, 475 Lumens For 9.5 Hours; Flood: 1400 Lumens For 8 Hours, 700 Lumens For 10 Hours, 250 Lumens For 12 Hours, Usb-A Output Charges Small Electronics And Can Power Share Between Units, Battery Gage Indicates Remaining Battery Level, Ip65 Rating: Dust-Tight And Water Resistant
Overview
Modbox™ Rechargeable Dual Beam Work Light Is A 2-In-1 Flood And Spot Work Light With High, Medium, And Low Modes For Multiple Lighting Applications, Rotates 360-Degree For Easy Adjustment To Create Customizable Lighting Angles, Three Mounting Options For Hands-Free Use Including Modbox™ Rail Compatibility, Magnetic Base And A Hanging Hook, Led Light Modes Are All On: 3000 Lumens For 3 Hours; Spot: 1400 Lumens For 5 Hours, 475 Lumens For 9.5 Hours; Flood: 1400 Lumens For 8 Hours, 700 Lumens For 10 Hours, 250 Lumens For 12 Hours, Usb-A Output Charges Small Electronics And Can Power Share Between Units, Battery Gage Indicates Remaining Battery Level, Ip65 Rating: Dust-Tight And Water Resistant
The MODbox™ Dual Beam Rechargeable Work Light is a 2-in-1 flood and spot light that can operate independently or simultaneously with 360-Degree rotation and up to 3000 lumens of output. This portable light features multiple mounting options for hands-free use including MODbox™ rail compatibility, magnetic base, and hanging hook. This durable LED work light is designed to work on any job site; it is water resistant and suitable for indoor and outdoor use.
Also known as: 092644564178, 56417, KLE56417
Specifications
Light Technology: | LED |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)