LED Lay-In Lensed Troffer, 2 x 4, 4000K, 120-277V

Item #: 2213462

Cat #: LIT 2GTL 4 48L GZ10 LP840

UPC: 193047709781

$ 251.83 EA
Company wide:
0 in stock
Documents & Guides
LED Lay-In Lensed Troffer, 2 x 4, 4800 Lumens, 4000K, 120-277V, Acrylic Lens, Dims to 10% (0-10V dimming). Acuity Ci Code: *2557VU.

Overview

LED Lay-In Lensed Troffer, 2 x 4, 4800 Lumens, 4000K, 120-277V, Acrylic Lens, Dims to 10% (0-10V dimming). Acuity Ci Code: *2557VU.

The 2GTL LED recessed troffer offers a wide range of lumen packages, color temperatures, and lens options to meet the lighting needs for a wide range of applications such as schools, offices, and hospitals. The light engine delivers long life and excellent color to ensure a sound quality, low-maintenance lighting installation.

Also known as: 193047709781, LIT 2GTL 4 48L GZ10 LP840, LIT2GTL448LGZ10LP4

Specifications

Mounting: Recessed
Lumens: 4800
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 4 ft
Color: White
Type: LED Troffer, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft
Type: LED Troffer, 0-10V Dimming
Dimmable: Yes
Lumens: 4800
Width: 24 in, 2 ft
Color: White
Light Technology: LED
Volts AC Range: 120 - 277