Conduit Body With Cover, Type LT, Diameter 2", Die Cast Aluminum

Item #: 2213456

Cat #: RLT200

UPC: 092326213455

Company wide:
0 in stock
Conduit Body With Cover and Gasket, Type LT "R" Series, Diameter 2 Inch, Die Cast Aluminum

Overview

Conduit Body With Cover and Gasket, Type LT "R" Series, Diameter 2 Inch, Die Cast Aluminum

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 092326213455, RLT200, TYMRLT200

Features & Benefits

  • Durable die cast aluminum construction.
  • Premium powder coat finish.
  • Includes NBR synthetic rubber gasket.
  • Stamped aluminum cover.
  • Combination head screw.

Specifications

Material: Die Cast Aluminum
Type: Type T
Hub Diameter: 2 in
Material: Die Cast Aluminum
Hub Diameter: 2 in
Type: Type T