4", Type LR, "R" Series, Conduit Body

Item #: 2213450

Cat #: RLR400

UPC: 092326213417

Company wide:
0 in stock
Conduit Body, Type: LR, "R" Series, Size: 4", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LR, "R" Series, Size: 4", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 092326213417, RLR400, TYMRLR400

Features & Benefits

  • Durable die cast aluminum construction.
  • Premium powder coat finish.
  • Includes NBR synthetic rubber gasket.
  • Stamped aluminum cover.
  • Combination head screw.

Specifications

Material: Die Cast Aluminum
Type: Type LR
Hub Diameter: 4 in
Material: Die Cast Aluminum
Hub Diameter: 4 in
Type: Type LR