
3 1/2", Type LR, "R" Series, Conduit Body
Item #: 2213449
Cat #: RLR350
UPC: 092326213400
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: LR, "R" Series, Size: 3 1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Overview
Conduit Body, Type: LR, "R" Series, Size: 3 1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 092326213400, RLR350, TYMRLR350
Features & Benefits
- Durable die cast aluminum construction.
- Premium powder coat finish.
- Includes NBR synthetic rubber gasket.
- Stamped aluminum cover.
- Combination head screw.
Specifications
| Material: | Die Cast Aluminum |
| Type: | Type LR |
| Hub Diameter: | 3 1/2 in |
| Material: | Die Cast Aluminum |
| Hub Diameter: | 3 1/2 in |
| Type: | Type LR |