Conduit Body, Type LB, "R" Series, 4", Die Cast Aluminum

Item #: 2213419

Cat #: RLB400

UPC: 092326213134

Company wide:
0 in stock
Conduit Body, Type LB, "R" Series, 4", Die Cast Aluminum. Includes Cover & Gasket

Overview

Conduit Body, Type LB, "R" Series, 4", Die Cast Aluminum. Includes Cover & Gasket

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 092326213134, RLB400, TYMRLB400

Features & Benefits

  • Durable die cast aluminum construction.
  • Premium powder coat finish.
  • Includes NBR synthetic rubber gasket.
  • Stamped aluminum cover.
  • Combination head screw.

Specifications

Material: Die Cast Aluminum
Type: Type LB
Hub Diameter: 4 in
Material: Die Cast Aluminum
Hub Diameter: 4 in
Type: Type LB