
4" Square Box, Welded, 1-1/2" Depth, 1/2 and 3/4" Knockouts, Steel
Item #: 2213261
Cat #: 8213
UPC: 050169002131
Call for price
Company wide:
0
in stock
Documents & Guides
4 Inch Square Box With AC/MC/Flex Clamps, Welded, 1-1/2 Inch Depth, Side Knockouts: (4) 1/2 Inch, (2) 1/2 and 3/4 Inch, (4) Cable Priouts, Bottom Knockouts: (1) 1/2 Inch, 21 Cubic Inches, Steel
Overview
4 Inch Square Box With AC/MC/Flex Clamps, Welded, 1-1/2 Inch Depth, Side Knockouts: (4) 1/2 Inch, (2) 1/2 and 3/4 Inch, (4) Cable Priouts, Bottom Knockouts: (1) 1/2 Inch, 21 Cubic Inches, Steel
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled. Suitable for use without a bonding jumper in circuits up to 600V.
Also known as: 050169002131, 8213, RAC8213
Features & Benefits
- Use with AC/MC or flexible cable
- Combination screw heads allow quick installation
- Welded construction
- Five 1/2 in. knockouts, 2 TKO knockouts, and 4 cable pryouts
- UL Listed
- 21.0 cu. in. capacity
- UPC barcoded
Specifications
| Knockout Diameter: | 1/2 in |
| Type: | Welded |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Number of Knockouts: | 7 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |
| Number of Knockouts: | 7 |
| Type: | Welded |
| Material: | Steel |
| Cubic Inches: | 21 in³ |
| Knockouts: | Yes |