1
more

4" Square Box, Drawn, 1-1/2" Depth, 1/2 and 3/4" Knockouts, Steel
Item #: 2213257
Cat #: 8192
UPC: 050169001929
Call for price
Company wide:
0
in stock
Documents & Guides
4 Inch Square Box With Raised Ground, Drawn, 1-1/2 Inch Depth, Side Knockouts: (8) 1/2 Inch (4) 3/4 Inch, Bottom Knockouts: (2) 1/2 Inch, (2) 3/4 Inch, 21 Cubic Inches, Steel
Overview
4 Inch Square Box With Raised Ground, Drawn, 1-1/2 Inch Depth, Side Knockouts: (8) 1/2 Inch (4) 3/4 Inch, Bottom Knockouts: (2) 1/2 Inch, (2) 3/4 Inch, 21 Cubic Inches, Steel
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled.
Also known as: 050169001929, 8192, RAC8192
Features & Benefits
- Ideal for exposed work applications
- Combination screw heads allow quick installation
- Drawn construction
- Ten 1/2 in. knockouts and six 3/4 in. knockouts
- UL Listed
- 21.0 cu. in. capacity
- Acceptable in 2-hour fire rated walls
- UPC barcoded
- N/A
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Type: | Drawn |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Number of Knockouts: | 16 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Number of Knockouts: | 16 |
| Mounting: | Screw On, Nail On |
| Type: | Drawn |
| Cubic Inches: | 21 in³ |
| Knockouts: | Yes |