
Deadbreak Insulating Plug, 15/25/28kV, 600/900A, 25kA/40kA
Item #: 2213013
Cat #: P925HIP
UPC:
Company wide:
0
in stock
Documents & Guides
Deadbreak Insulating Plug, 15/25/28kV, 600/900A, 25kA/40kA, Aluminum Threaded Stud, Dual Rated
Overview
Deadbreak Insulating Plug, 15/25/28kV, 600/900A, 25kA/40kA, Aluminum Threaded Stud, Dual Rated
The Richards 15/25/28kV Deadbreak Insulating Plug provides a means for insulating a 15/25/28kV Deadbreak Elbow or Bushing Extender. The Insulating Plug has an internal threaded contact that engages a threaded stud. The Deadbreak Insulating Plug is available with an Aluminum (600A) or Copper contact (900A). Each Insulating Plug has a moldedin hex nut used for installation. The hex nut also doubles as a capacitive test point. Included with every Insulating Plug is an EPDM rubber cap that is installed onto the molded-in hex nut.
Also known as: P925HIP, RIMP925HIP
Specifications
| Amps: | 900, 600 |
| Volts AC: | 15kV, 25/28kV |
| Material: | Aluminum, EPDM Rubber |
| Amps: | 900, 600 |
| Material: | Aluminum, EPDM Rubber |
| Volts AC: | 15kV, 25/28kV |