NORTEM PRODUCT

Item #: 2212974

Cat #: NOR000002220620

UPC: 435156903491

$ 162.40 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series EYS IECEx conduit sealing fitting, Light alloy, Vertical, 1" NPT

Overview

Eaton Crouse-Hinds series EYS IECEx conduit sealing fitting, Light alloy, Vertical, 1" NPT

Crouse-Hinds series sealing fittings designed and certified for IEC hazardous areas. EYS, EYSA and EZS sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS and EYSA sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. EZS sealing fittings are designed for installation at any angle; the covers with opening for sealing compound can be properly positioned to accept the compound.

Also known as: 435156903491, NOR000002220620, CRONOR000002220620

Specifications

No Specifications Available