Meter Base, 200A, 7 Jaw, Ring Type, 600VAC, Plate Link Bypass, Ring Protect Bracket

Item #: 0221278

Cat #: 127TB-RP

UPC: 784572102514

$ 970.15 EA
Company wide:
18 in stock
Documents & Guides
Meter Base, 200 Amp, 7 Jaw, Ring Type, 600 Volt AC, Plate Link Bypass, Ring Protect Bracket

Overview

Meter Base, 200 Amp, 7 Jaw, Ring Type, 600 Volt AC, Plate Link Bypass, Ring Protect Bracket

Milbank's CT rated sockets, transockets, enclosures and test switches provide the flexibility and safety needed for metering in commercial and industrial applications. 

Also known as: 784572102514, 127TB-RP, MLB127TBRP

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Jaws: 7
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Jaws: 7
Sockets: 1
IP/NEMA Rating: NEMA 3R