15AMP 1000V DC SOLAR FERRULE 10 X 38MM

Item #: 0221230

Cat #: PV-15A10F

UPC: 051712204040

$ 30.00 EA
Company wide:
633 in stock
Documents & Guides
Eaton Bussmann series photovoltaic fuses, 1000 Vdc, 15A, 50 kAIC, Non Indicating, IEC 60269-6 type A, Class gPV, Time constant: 1-3 ms, Ferrule end x ferrule end

Overview

Eaton Bussmann series photovoltaic fuses, 1000 Vdc, 15A, 50 kAIC, Non Indicating, IEC 60269-6 type A, Class gPV, Time constant: 1-3 ms, Ferrule end x ferrule end

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.

Also known as: 051712204040, PV-15A10F, BUSPV15A10F

Specifications

Volts DC: 1000
Type: Fuse, Fuse Link
Amps: 15
Mounting: Cartridge
Interrupt Rating DC: 50 kA
Volts DC: 1000
Amps: 15
Interrupt Rating DC: 50 kA
Type: Fuse, Fuse Link
Mounting: Cartridge