Wiring Trough, NEMA Type 12, Hinged Cover, 12" x 12" x 24", Gray

Item #: 0221212

Cat #: F1212T24HC

UPC: 783510167905

$ 691.90 EA
Company wide:
0 in stock
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 12.00x12.00x24.00, Material/Finish: Steel/Gray.

Overview

Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 12.00x12.00x24.00, Material/Finish: Steel/Gray.

Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 12.00x12.00x24.00, Material/Finish: Steel/Gray.

Also known as: 783510167905, F1212T24HC, HOFF1212T24HC

Features & Benefits

  • Ends and seams continuously welded and ground smooth
  • No holes or knockouts
  • Butt hinges
  • External screw clamps
  • Oil-resistant gasket and adhesive

Specifications

Height: 12 in
Width: 12 in
Color: Gray
Length: 24 in
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 12 in
Color: Gray
Material: Steel
Width: 12 in
Length: 24 in
IP/NEMA Rating: NEMA 12