Non-Indicating Rejection Fuse Reducer, 250/600 V, 200 A, Class R, 7

Item #: 0221206

Cat #: NO.2621-R

UPC: 051712613743

$ 106.69 EA
Company wide:
671 in stock
Documents & Guides
Non-Indicating Rejection Fuse Reducer, 250/600 V, 200 A, Class R, 70 To 100 A Fuse Block Size

Overview

Non-Indicating Rejection Fuse Reducer, 250/600 V, 200 A, Class R, 70 To 100 A Fuse Block Size

Eaton Bussmann fuse reducers fit into most panels or switches including the dead front type, and strong contact is maintained both mechanically and electronically.

Also known as: 051712613743, NO.2621-R, BUSNO.2621R

Specifications

Material: Copper
Class: R
Volts AC: 250, 600
Family / Style: FRN/FRS, LPN/LPS
Amps Range: 100 - 200
Material: Copper
Volts AC: 250, 600
Amps Range: 100 - 200
Class: R
Family / Style: FRN/FRS, LPN/LPS