Fuse, 200A, Class T, Very-Fast-Acting, Current-Limiting, 600VAC

Item #: 0221161

Cat #: JJS-200

UPC: 051712628037

$ 128.95 EA
Company wide:
2,180 in stock
Documents & Guides
200 Amp, Class T, Very-Fast-Acting Fuse, Current-Limiting, 600 Volt AC, T-Tron

Overview

200 Amp, Class T, Very-Fast-Acting Fuse, Current-Limiting, 600 Volt AC, T-Tron

The Bussmann Limitron™ fast-acting, current-limiting fuses feature a small footprint that allows for a more efficient use of the available space, along with a 200 kA interrupting rating that provides high ratings at all circuit locations.

Also known as: 051712628037, JJS-200, BUSJJS200

Specifications

Amps: 200
Class: T
Volts AC: 600
Speed: Very Fast Acting
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Amps: 200
Volts AC: 600
Mounting: Bolt On
Class: T
Speed: Very Fast Acting
Interrupt Rating AC: 200 kA