1" RAIN TIGHT EXTD THREAD

Item #: 2211319

Cat #: 252-RT2XL

UPC: 781747925206

Company wide:
391 in stock
Documents & Guides
1" RAIN TIGHT EXTD THREAD

Overview

1" RAIN TIGHT EXTD THREAD
Also known as: 781747925206, 252-RT2XL, BRD252RT2XL

Specifications

Diameter: 1 in
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated