
$ 65.58 EA
Company wide:
0
in stock
Documents & Guides
LED Flat Panel - *Controls Ready 3.5mm Receptacle - Lumen & CCT Selectable; 1' x 4', Lumens: 2500 / 3125 / 3750, CCT: 3500K/4000K/5000K, Universal Voltage: 120-277V, 50/60 Hz 0-10V dimming driver to 10%, 80 CRI. *Controls Ready for: PIR Sensor with Daylight Harvest 0-10V Dim or Microwave Sensor with Daylight Harvest 0-10V Dim.
Overview
LED Flat Panel - *Controls Ready 3.5mm Receptacle - Lumen & CCT Selectable; 1' x 4', Lumens: 2500 / 3125 / 3750, CCT: 3500K/4000K/5000K, Universal Voltage: 120-277V, 50/60 Hz 0-10V dimming driver to 10%, 80 CRI. *Controls Ready for: PIR Sensor with Daylight Harvest 0-10V Dim or Microwave Sensor with Daylight Harvest 0-10V Dim.
The Flat Panel Series is a family of highly efficient, versatile, configurable recessed fixtures, designed for recessed applications. The DLC Premium listed panels offer lumen output and color temperature selectability, making their versatility and simple aesthetic design perfect for educational, commercial and retail and applications. An optional 3.5mm receptacle allows for the additions of PIR and microwave sensors.
Also known as: 807154905218, 90521, HCO90521
Specifications
| Lumens: | 2500, 3750, Selectable, 3125 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Type: | Flat Panel, LED Retrofit |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 2500, 3750, Selectable, 3125 |
| Type: | Flat Panel, LED Retrofit |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 277 |