2
more

CAT III 1500V SOLAR KIT 283FC TRMS DMM A283FC CLAMP MC4
Item #: 2210855
Cat #: FLUKE-283FC/PV
UPC: 195112129722
$ 1085.99 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
CAT III 1500V SOLAR KIT 283FC TRMS DMM A283FC CLAMP MC4
Overview
CAT III 1500V SOLAR KIT 283FC TRMS DMM A283FC CLAMP MC4
The CAT III 1500 V/CAT IV 1000 V True-RMS Fluke 283 FC Digital Multimeter and a283 FC True-RMS Wireless Current Clamp are the perfect troubleshooting combination for technicians in DC environments up to 1500 V. Whether you’re performing frontline troubleshooting on a utility-scale solar photovoltaic (PV) array, wind power installation, an electric railway, or a data center, the Fluke 283 FC is designed to enhance safety and increase productivity while giving you accurate, reliable, and repeatable results.
Also known as: 195112129722, FLUKE-283FC/PV, FLUFLUKE283FCPV
Features & Benefits
- CAT III 1500 V/CAT IV 1000 V safety rated multimeter, wireless current clamp and test leads
- Includes CAT III 1500 V rated Staubli MC4 test leads and TL175-HV CAT III 1500 V/CAT IV 1000 V safety rated premium test leads
- Current measurements up to 60 A AC/DC for safely troubleshooting individual strings of modules with greater accuracy (when using a283 FC wireless current clamp)
- Visual and audio polarity indicators help prevent accidental module wiring issues
Specifications
No Specifications Available