North Rail Assembly

Item #: 2210671

Cat #: 380200

UPC: 810039364413

$ 11.50 EA
Company wide:
40 in stock
Documents & Guides
North Rail Assembly, 38-3/4 Inch Length, Aluminum With Mill Finish

Overview

North Rail Assembly, 38-3/4 Inch Length, Aluminum With Mill Finish

As a solar racking company with over 25 years of experience in the industry, we have developed a unique understanding of the US solar market’s needs and a knack for product development. We know that every component of a solar installation has its place and role, including the often-overlooked element like critter guard, which protects costly components and ensures system longevity.

Also known as: 810039364413, 380200, UNR380200

Specifications

Width: 2 3/4 in
Height: 1 1/8 in
Material: Aluminum
Finish: Mill
Length: 38 3/4 in
Width: 2 3/4 in
Material: Aluminum
Length: 38 3/4 in
Height: 1 1/8 in
Finish: Mill