Mid Rail Assembly, 10 - 13" RS, 39 - 45 MW

Item #: 2210665

Cat #: 380100

UPC: 810039364376

$ 17.48 EA
Company wide:
123 in stock
Documents & Guides
Mid Rail Assembly, 10 - 13 Inch Row Spacing, 39 - 45 MW, For Use With Gridflex 10

Overview

Mid Rail Assembly, 10 - 13 Inch Row Spacing, 39 - 45 MW, For Use With Gridflex 10

Unirac is premier a solar racking company with over 25 years of experience in the industry, we have developed a unique understanding of the US solar market’s needs and a knack for product development. We know that every component of a solar installation has its place and role, including the often-overlooked element like critter guard, which protects costly components and ensures system longevity.

Also known as: 810039364376, 380100, UNR380100

Specifications

Width: 2 3/4 in
Height: 1 1/8 in
Width: 2 3/4 in
Height: 1 1/8 in