
LED HID Lamp - SuperFlex
Item #: 2210656
Cat #: LED-8000M345-FW-HV
UPC: 197810016557
$ 530.47 EA
Company wide:
22
in stock
Documents & Guides
LED HID Lamp w/ FLEXWATT + FLEXCOLOR: Switch between 3 Wattages & 3 CCTs; Voltage: 277-480V, Wattage: 300W/360W/450W, Lumens: 50100-73300 (Replaces up to 1000W HID), CCT: 3000K/4000K/5000K, Base: EX39 Mogul Extended.
Overview
LED HID Lamp w/ FLEXWATT + FLEXCOLOR: Switch between 3 Wattages & 3 CCTs; Voltage: 277-480V, Wattage: 300W/360W/450W, Lumens: 50100-73300 (Replaces up to 1000W HID), CCT: 3000K/4000K/5000K, Base: EX39 Mogul Extended.
Also known as: 197810016557, LED-8000M345-FW-HV, LGDLED8000M345FWHV
Specifications
| Lumens: | 50000, 70000 |
| Wattage: | 450, 300, 360 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color Rendering Index (CRI): | 80 |
| Mounting: | Universal |
| Dimmable: | No |
| Type: | HID Replacement |
| Base: | Mogul Extended Screw (EX39) |
| Volts AC: | 277-480 |
| Lumens: | 50000, 70000 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Mounting: | Universal |
| Type: | HID Replacement |
| Volts AC: | 277-480 |
| Wattage: | 450, 300, 360 |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | No |
| Base: | Mogul Extended Screw (EX39) |