
Grounding Locknut, 1", 14 - 4 AWG Lug, Zinc Die Cast
Item #: 2210186
Cat #: 163-G
UPC: 781747901637
Company wide:
0
in stock
Grounding Locknut, 1 Inch, 14 - 4 AWG Lug, Zinc Die Cast
Overview
Grounding Locknut, 1 Inch, 14 - 4 AWG Lug, Zinc Die Cast
Also known as: 781747901637, 163-G, BRD163G
Specifications
| Diameter: | 1 in |
| Diameter: | 1 in |