48A, 25 Ft. EV Cable Replacement

Item #: 2210185

Cat #: SER-AC-SPS-SP-PUP-1-EVG-T1-25-

UPC:

$ 179.00 EA
Company wide:
5 in stock
Documents & Guides
No Documents Available
48A, 25 Ft. EV Cable Replacement

Overview

48A, 25 Ft. EV Cable Replacement
Also known as: SER-AC-SPS-SP-PUP-1-EVG-T1-25-, WBXSERACSPSSPPUP1E

Specifications

Length: 25 ft
Length: 25 ft