1
more

$ 179.02 EA
Company wide:
0
in stock
Documents & Guides
Low Profile LED Wall Pack: Selectable Lumens & CCT; 9000 - 14000 Lumens (70W-80W-90W-100W), 3000K-4000K-5000K CCT, Photocell-Enable/Disable, 120-277VAC, Bronze. Replaces 100W-400W HID.
Overview
Low Profile LED Wall Pack: Selectable Lumens & CCT; 9000 - 14000 Lumens (70W-80W-90W-100W), 3000K-4000K-5000K CCT, Photocell-Enable/Disable, 120-277VAC, Bronze. Replaces 100W-400W HID.
Halco’s Low Profile Glass Wall Pack Series is a modern take on the traditional wall pack. Available in three sizes to easily replace all HID wall packs, the new slim profile creates a less obtrusive appearance on buildings and covers unsightly stains left behind from older fixtures. Designed with a prismatic, heat-resistant borosilicate glass to minimize glare, provide directional forward throw and a wide distribution for targeted, even lighting, Halco's Low Profile Wall Packs are an excellent choice for replacement or new construction applications. Featuring a flush integrated photocell with enable or disable function, field selectable light output, and selectable CCT, Halco’s Lo Profile Wall Packs maximize flexibility
Also known as: 807154398621, 39862, HCO39862
Specifications
| Lumens: | 9000, 14000, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Type: | Wallpack, LED Fixture, 0-10V Dimming |
| Wattage: | 70, 100, 80, 90, Selectable |
| Color Rendering Index (CRI): | 90 |
| Color: | Bronze |
| Mounting: | Wall |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 9000, 14000, Selectable |
| Type: | Wallpack, LED Fixture, 0-10V Dimming |
| Color Rendering Index (CRI): | 90 |
| Mounting: | Wall |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 70, 100, 80, 90, Selectable |
| Color: | Bronze |
| Dimmable: | Yes |