1
more

2X2 Flat Panel - Control Ready - Lumen & CCT Selectable
Item #: 2209805
Cat #: 90522
UPC: 807154905225
$ 59.62 EA
Company wide:
0
in stock
Documents & Guides
LED Flat Panel - *Controls Ready 3.5mm Receptacle - Lumen & CCT Selectable: 2' x 2', Wattage: 20/30/35, Lumens: 2719 - 4603 (Dependent on wattage / color selected), Color Temperature (CCT): 3500K/4000K/5000K, 80CRI, Universal 120-277V, 50/60 Hz, 0-10V Dimming. *Controls Ready 3.5mm Receptacle for: PIR Sensor with Daylight Harvest 0-10V Dim or Microwave Sensor with Daylight Harvest 0-10V Dim.
Overview
LED Flat Panel - *Controls Ready 3.5mm Receptacle - Lumen & CCT Selectable: 2' x 2', Wattage: 20/30/35, Lumens: 2719 - 4603 (Dependent on wattage / color selected), Color Temperature (CCT): 3500K/4000K/5000K, 80CRI, Universal 120-277V, 50/60 Hz, 0-10V Dimming. *Controls Ready 3.5mm Receptacle for: PIR Sensor with Daylight Harvest 0-10V Dim or Microwave Sensor with Daylight Harvest 0-10V Dim.
The Flat Panel Series is a family of highly efficient, versatile, configurable recessed fixtures, designed for recessed applications. The DLC Premium listed panels offer lumen output and color temperature selectability, making their versatility and simple aesthetic design perfect for educational, commercial and retail and applications. An optional 3.5mm receptacle allows for the additions of PIR and microwave sensors.
Also known as: 807154905225, 90522, HCO90522
Specifications
| Wattage: | 35, 20, 30, Selectable |
| Mounting: | Recessed |
| Lumens: | 2500, 3750, 4375 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Type: | Flat Panel, LED Fixture, 0-10V Dimming |
| Length: | 24 in , 2 ft |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 35, 20, 30, Selectable |
| Lumens: | 2500, 3750, 4375 |
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Dimmable: | Yes |
| Mounting: | Recessed |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Type: | Flat Panel, LED Fixture, 0-10V Dimming |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 277 |